Shop All Plastic Channels
Professional Plastics
GPO-3 U-Channel #1144, 0.250 X 2.000 X 1.000, 10 FT
Mfr # PGPO3CHANNEL1144-10
Zoro # G300930653
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Weight 5
- Height 4
- Specific Gravity (73 Deg: g/cm3) 2.2
Product Information
- Brand Professional Plastics
- MFR # PGPO3CHANNEL1144-10
- Zoro # G300930653
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Channel for electrical applications. GPO-3 (GPO3) U-Channel and Hat Channel perform well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. Also available in specialty grades from Glastic Contact a Professional Plastics customer service representative for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-100)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-AC-157)
- ZORO SELECT Epichlorohydrin Sheet, L 12 in, Black (ZUSAECHSR-10)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X (PPCCL6MMX12FTGCPSNAPH-CHANNEL)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 24 FT (PPCCL.236HCHANNEL6MM-24)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2888, 0.250 X 3.000 X 1.500, 10 FT (PGPO3CHANNEL2888-10)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE3)
- Professional Plastics Plastic Channels