Shop All Anti-slip tapes, Treads & Stair Nosings
Professional Plastics
GPO-3 Angle #2885 UTR1494, 0.250 X 3.000 X 3.000, 10 FT
Mfr # PGPO3ANGLE2885-10
Zoro # G600922310
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 5
- Weight 9
- Height 5
- Specific Gravity (73 Deg: g/cm3) 2.2
Product Information
- Brand Professional Plastics
- MFR # PGPO3ANGLE2885-10
- Zoro # G600922310
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5 |
Length | 5 |
Height | 5 |
Details
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Angle is available in equal leg angle, and unequal leg angle. GPO-3 performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 s a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. In addition to outstanding electrical properties, these GPO3 angles have a high strength-to-weight ratio, and are UL Recognized and flame, arc and track resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST MR Cut PU Palm Glove, XL (VA622)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Medium (708353M)
- SATA Cut Resistant Gloves, 1 Pair, X-Large (STSF0714)
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- PROFESSIONAL PLASTICS Durasurf ADH-1 Side Tape, 0.020 Thick X 6.000 Wide X 54 FT [Each] (SDURASURF.020X6.000X54FT)
- BRADY 1/2" x 50 ft. Blue Border Line Tape (121128)
- MSI Runmill Isle 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0338)
- Professional Plastics Anti-slip tapes, Treads & Stair Nosings