Shop All PTFE Tubing
Professional Plastics
Fluorosint 500 Tube, 1.750 ID X 2.250 OD X 12.000 [Ft]
Mfr # TFLS5001.750X2.250X12.000
Zoro # G300931667
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fluorosint
- Length 12
- Weight 2
- Height 2.25
- Width 2.25
Product Information
- Brand Professional Plastics
- MFR # TFLS5001.750X2.250X12.000
- Zoro # G300931667
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Height | 2.25 |
Width | 2.25 |
Details
Material | Fluorosint |
Weight | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Flexural Strength (psi @ 73 Deg: F) | 2200 |
Tensile Strength (psi @ 73 Deg;) | 1100 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Dielectric Strength (volts/mil) | 275 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 2.32 |
Max. Recommended Use Temp (Deg:F) | 500 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 5.3 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Description
Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 in Pipe Size (438289)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- PLUMB PAK Straight Stop Supply Valve, 38 in Connection, Female Compression, QuarterTurn Actuator (PP2072LF/BG)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (30TFET50)
- Professional Plastics PTFE Tubing