Shop All Plastic Sheets
Professional Plastics
FL Green#9093 Cast Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [Eac
Mfr # SACRGN9093.250X48.000X96.000CP
Zoro # G400910432
product price: $374.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Color Green
- Material Plexiglass
- Weight 52
- Length 96
- Height 0.25
Product Information
- Brand Professional Plastics
- MFR # SACRGN9093.250X48.000X96.000CP
- Zoro # G400910432
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.25 |
Width | 48 |
Details
Color | Green |
Material | Plexiglass |
Weight | 52 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 400 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.75" W (CTSQ/17501750083-48)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000M)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- Professional Plastics Plastic Sheets