Shop All Plastic Sheets
Professional Plastics
Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each]
Mfr # SPROEG1.000X48.000X96.000
Zoro # G000907290
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 1
- Width 48
- Material Polypro
- Weight 161
Product Information
- Brand Professional Plastics
- MFR # SPROEG1.000X48.000X96.000
- Zoro # G000907290
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Width | 48 |
Length | 96 |
Details
Color | Gray |
Material | Polypro |
Weight | 161 |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
Flexural Strength (psi @ 73 Deg: F) | 155000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
Max. Recommended Use Temp (Deg:F) | 230 |
Tensile Strength (psi @ 73 Deg;) | 3700 |
Description
Polypropylene Euro Gray Color in Sheets & Rods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (20561_72_0)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 3/4" W (BULK-PS-PVC-574)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- PROFESSIONAL PLASTICS AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48BLWH17353)
- PROFESSIONAL PLASTICS 6MM White Celtec Exp PVC Sheet (S), 0.236 X 48.000 X 96.000 [Each] (SPVCEL.236X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.192 (5MM) X 52.000 X 92.000 [Each] (SDPOL5MMX52.000X92.000BK)
- PROFESSIONAL PLASTICS Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000M)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-12in/Length-100ft/Height-.005 (STFE.005X12.000X100FTV)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- Professional Plastics Plastic Sheets