Shop All Plastic Sheets
Professional Plastics
Euro Gray Polypropylene Sheet, 0.750 X 48.000 X 96.000 [Each]
Mfr # SPROEG.750X48.000X96.000
Zoro # G200907373
product price: $395.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.75
- Material Polypro
- Width 48
- Length 96
Product Information
- Brand Professional Plastics
- MFR # SPROEG.750X48.000X96.000
- Zoro # G200907373
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 48 |
Length | 96 |
Details
Color | Gray |
Material | Polypro |
Weight | 121 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
Max. Recommended Use Temp (Deg:F) | 230 |
Flexural Strength (psi @ 73 Deg: F) | 155000 |
Tensile Strength (psi @ 73 Deg;) | 3700 |
Description
Polypropylene Euro Gray Color in Sheets & Rods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876110)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-60)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.125 X 48.000 X 96.000 [Each] (SACRR45.125X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRRD2423.125EP-24X24)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 48 X 96 (SABSBK.060HC1-48X96)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.001 X 24.000 Inch X 500 FT [Each] (SMYLDCL.001X24.000X500FT)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- Professional Plastics Plastic Sheets