Shop All Conduit Fittings
Professional Plastics
Duct Spacer Intermediate 2.000 X 3.000, Item# 4120-30 [Case]
Mfr # FABDUCTSPACER4120-30-CS275-PC
Zoro # G800931662
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 2.15
Product Information
- Brand Professional Plastics
- MFR # FABDUCTSPACER4120-30-CS275-PC
- Zoro # G800931662
- Country of Origin Multiple
- Category Conduit Fittings
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
Description
Hi-Impact Utility Duct Spacers - Cal Am Manufacturing's Hi-Impact Utility Duct Spacers have been the choice for contractors for nearly three decades; utilizing a proven two-piece design specifically engineered to support duct arrays within trenching prior to encasement, these sturdy, versatile and light-weight spacers will not shift under the weight of your workmen and stay firmly in place during fill. Available in 18 sizes, Cal Am's Utility Duct Spacers can accommodate duct work ranging in size from 2 to 8 inches while providing duct separation of 1.5 to 3 inches. Our spacers are also available in 18 pre-assembled configurations making them the easiest spacer to install on the market. Just give us a call for a quotation on pre-assembled spacers. - SIZE LIST & PACKAGE QUANTITIES Molded from the finest grades of high impact polymers using state-of-the-art manufacturing techniques, these products are highly resistant to extreme temperature fluctuations, U.V. light, are virtually indestructible and offer the consistent lot-to-lot conformity that is a must when accurate duct separation is required. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP2016CSWW)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 5.000 X1.500, Item# 4150-15 [Case] (FABDUCTSPACER4150-15-CS140-PC)
- PROFESSIONAL PLASTICS Duct Spacer Base 2.000 X 3.000, Item# 4020-30 [Case] (FABDUCTSPACER4020-30-CS300-PC)
- PROFESSIONAL PLASTICS Poly Pull Plug, 5.000, Item# 2250-050 [Case] (FABPOLYPLUG2250-050-CS40-PC)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 2.000, Item# 4040-20 [Case] (FABDUCTSPACER4040-20-CS180-PC)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- Professional Plastics Conduit Fittings