Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106630, 0.750 Dia [Each]
Mfr # HDRILLBIT.750-1106630
Zoro # G100931249
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Length 2
- Material Drillbit
- Height 2
- Width 2
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.750-1106630
- Zoro # G100931249
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Length | 2 |
Height | 2 |
Width | 2 |
Details
Weight | 1 |
Material | Drillbit |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8" Drive Impact Socket Set, SAE, 14 pcs (A-99655)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- C.H. HANSON Magnetic Stud Finder, 2 1/2 in Overall Height, 1 5/16 in Overall Width, 13/16 in Overall Depth (3040)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- DRILL AMERICA 5/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/64)
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- POWERBUILT 3/8" Titanium Coated Drill Bit (642618)
- DRILL AMERICA #4 HSS Heavy Duty Split Point Stub Drill Bit (DWDST4)
- Professional Plastics Spiral Flute Drill Bits