Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106030, 0.500 Dia [Each]
Mfr # HDRILLBIT.500-1106030
Zoro # G600931220
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Material Drillbit
- Weight 1
- Width 2
- Height 2
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.500-1106030
- Zoro # G600931220
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Length | 2 |
Width | 2 |
Height | 2 |
Details
Material | Drillbit |
Weight | 1 |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L. S. STARRETT CO Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper (EC799A-6/150)
- HHIP NT 40 3" Boring Tool Set (1001-5942)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- MAKITA Makita 650101-0 Switch 1267.4102 (650101-0)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- DRILL AMERICA 13/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F13/32)
- X1 TOOLS 1/2 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2120x1)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- IRWIN BIT DRILL 7/16""TIN 135PT (1862932)
- Professional Plastics Drill Bits