Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106029, 0.437 Dia [Each]
Mfr # HDRILLBIT.437-1106029
Zoro # G100931485
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Drillbit
- Weight 1
- Height 2
- Length 2
- Width 2
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.437-1106029
- Zoro # G100931485
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Height | 2 |
Length | 2 |
Width | 2 |
Details
Material | Drillbit |
Weight | 1 |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 14x4", Pro-Form (CF731BPF)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- WRIGHT TOOL Screwdriver Set, w/Pouch, 10 pcs (9476)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- DRILL AMERICA 37/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST37/64)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 18" (FLX3818)
- BOSCH TITANIUM NITRIDE DRILL 1/4"CARDED (VA12366)
- DRILL AMERICA #4 HSS Heavy Duty Split Point Stub Drill Bit (DWDST4)
- Professional Plastics Drill Bits