Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106027, 0.312 Dia [Each]
Mfr # HDRILLBIT.312-1106027
Zoro # G400931314
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Height 2
- Length 2
- Material Drillbit
- Width 2
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.312-1106027
- Zoro # G400931314
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Height | 2 |
Length | 2 |
Width | 2 |
Details
Weight | 1 |
Material | Drillbit |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 180)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- KO-KEN Socket 14mm 6 Point 40mm 3/8 Sq. Drive (3300X-14)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- BOSCH TITANIUM NITRIDE DRILL 11/64" (VA12361)
- DRILL AMERICA 11/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/64)
- IRWIN BIT DRILL 21/32""1/2SHANK (91142)
- Professional Plastics Drill Bits