Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106026, 0.156 Dia [Each]
Mfr # HDRILLBIT.156-1106026
Zoro # G300931322
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Length 2
- Weight 1
- Material Drillbit
- Height 2
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.156-1106026
- Zoro # G300931322
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Width | 2 |
Length | 2 |
Height | 2 |
Details
Weight | 1 |
Material | Drillbit |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 90 DEG ANGLE (CP7406)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-O (50415)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- DRILL AMERICA 25/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F25/64)
- DRILL AMERICA 7/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML7/32)
- DRILL AMERICA 7/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/64)
- Professional Plastics Spiral Flute Drill Bits