Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106005, 0.187 Dia [Each]
Mfr # HDRILLBIT.187-1106005
Zoro # G400931246
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Width 2
- Weight 1
- Height 2
- Material Drillbit
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.187-1106005
- Zoro # G400931246
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Length | 2 |
Width | 2 |
Height | 2 |
Details
Weight | 1 |
Material | Drillbit |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- MILWAUKEE TOOL 7 PC Hollow Shaft SAE Nut Driver Set (48-22-2407)
- KOMELON 100 ft./30m Open Reel Tape Measure, 1/2" Blade (6611IM)
- APOLLO TOOLS 5 Piece Ratcheting Wrench Set-Metric (DT1213)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- CMT Up And Downcut Spiral Bit, 1/2" (190.505.11)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- DRILL AMERICA 5/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML5/32)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 1" 130-VT (26313)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 5/8" 130-VT (26073)
- Professional Plastics Drill Bits