Shop All Patio Dining Tables
Professional Plastics
DP-32 Patioglass Tabletop, 0.220 Thick X 47.875 Dia, 2 IN Hole [Each]
Mfr # SACRDP32.220X47.875DIAX2INHOLE
Zoro # G500931429
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 23
- Width 47.875
- Material Plexiglass
- Length 47.875
- Height 0.22
Product Information
- Brand Professional Plastics
- MFR # SACRDP32.220X47.875DIAX2INHOLE
- Zoro # G500931429
- Country of Origin Multiple
- Category Patio Dining Tables
Dimensions
Width | 47.875 |
Length | 47.875 |
Height | 0.22 |
Details
Weight | 23 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Glass Table Top Replacement - PatioglasTM Plexiglass Patio Table Tops made from shatter-proof acrylic are available from Professional Plastics. Plexiglass patio table top replacement glass (plexiglass) is a cost-effective way of extending the life of your patio furniture at home or your business. Repair damaged patio furniture, or update the look of your older patio tables. These plexi glass tabletops are safe (shatterproof), lightweight, and attractive. Glass Patio tables typically have a metal or wood frame supporting the tabletop on all edges. Our plexiglass sheets should be placed within your frame. Our sheets are not intended for non-supported purposes. Patioglass Table Tops for patio furniture come in Five Types & Finishes: Standard Type: DP-32 Patioglass (FFV) PATTERNED FINISH Acrylic Sheet (STANDARD) - (AS SHOWN) Optional Types: Clear Plexi GlassTable Tops (Transparent - looks like glass) (No Texture) - Click to View Image Bronze # 2370 Plexi Glass Table Tops Solar Tint Acrylic (no texture) - Click to View Image Opaque Black # 2025 Plexi Glass Tbale Tops (high-end style !!) (glossy, no texture) Click to View Image Mirrored Acrylic Plexi Glass Table Tops For Custom Sizes & Colors, Please Call or E-Mail Us Today
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBOR-D Insecticide (30414)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65200)
- AFTERMARKET AL209601 New Outer Tie Rod Fits John Deere 1654 1854 610R 6150M 6150R 6150RH Plus (FRT40-0036)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE 23.75 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-60-BRBK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- FLASH FURNITURE Mellie 27.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-2-BK-GG)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- Professional Plastics Patio Dining Tables