Shop All Plastic Sheets
Professional Plastics
Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each]
Mfr # SSTARDG.750X54.000X96.000
Zoro # G300909482
product price: $537.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Color Dolphin
- Length 96
- Weight 142
- Width 54
- Material StarBoard
Product Information
- Brand Professional Plastics
- MFR # SSTARDG.750X54.000X96.000
- Zoro # G300909482
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 54 |
Height | 0.75 |
Details
Color | Dolphin |
Weight | 142 |
Material | StarBoard |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
Description
King StarBoardĀ® is the original marine-grade polymer and the industry standard. It is the product of a proprietary process called K-Stran,TM the most advanced manufacturing process available for producing consistently flat continuous sheets. King StarBoard is environmentally stabilized to withstand the harshest marine conditions. It will not rot or discolor like teak and other solid woods, and it will not delaminate like wood laminates. King StarBoard is easy to work with using standard woodworking tools, and design changes are a snap. In addition, the installed cost of King StarBoard is less than teak, other common marine woods, and fiberglass. Plus, our large sheet sizes maximize your yield. Boat buyers appreciate King StarBoard's low-maintenance finish. Repair and refinishing due to weathering and decay are eliminated, and cleaning is easy. King StarBoard has a handsome matte finish on both sides to hide scuffs and scratches that would show on glossy textured sheets or acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.375 X 48.000 X 96.000 [Each] (SHALNA.375X48.000X96.000-901)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- PROFESSIONAL PLASTICS HI Gloss Carbon Fibre Sheet, 0.039 X 24.000 X 48.000 [Each] (SCF.039X24.000X48.000HG)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 24.000 X 24.000 [Each] (SKAPT.002X24.000X24.000HN)
- PROFESSIONAL PLASTICS Natural Copolymer Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPRONA1.000X48.000X96.000COPO)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PP-586)
- Professional Plastics Plastic Sheets