Shop All Laminating Pouches and Film
Professional Plastics
Clear Vinyl Printing Grade Embossing Roll 908 Texture, 0.010 X 30.000
Mfr # SVINCL.010X30.000X50LB-908
Zoro # G700935838
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 7.435
- Weight 53
- Height 7.435
- Color Clear
Product Information
- Brand Professional Plastics
- MFR # SVINCL.010X30.000X50LB-908
- Zoro # G700935838
- Country of Origin Multiple
- Category Laminating Pouches and Film
Dimensions
Length | 30 |
Width | 7.435 |
Height | 7.435 |
Details
Weight | 53 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Professional Plastics offers high quality Rigid and Flexible PVC Vinyl Films in both clear and colors. These materials are commonly used in stationery, office products, media storage and packaging applications. These PVC Vinyl Films offer excellent clarity, printability, and formability. A variety of colors, and finishes are available in gauges from .003" to .125". Rigid Vinyl Films (Rigid PVC Films) are available in the following types: .005" - .030" Clear Roller Polished .010" - .030" Gloss White Opaque .010" - .030" Matte White Opaque .010" - .125" Planished: P/P (Polished/Polished), P/M (Polished/Matte), M/M (Matte/Matte) Clear, Opaque, Transluscent & Transparent Colors Flexible Vinyl Films (Flexible PVC Films) are available in the following types: .004" - .040" All Types Note: Items Sold on this page might be in Limited Supply - You will be contacted if we are unable to complete your order as placed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Latch (TCR426221BK0)
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- C-LINE PRODUCTS C-Line CLI65107 Custom Laminated Luggage Tags;No Heat Required;10-PK;Clear (CLI65107)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK50 (73601)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- EDUCATIONAL INSIGHTS Classroom Laminator (8810)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- 3M Refill for LS1000 Laminating Machines, 5.6 mil, 12x100 ft, Gloss Clear (DL1001)
- Professional Plastics Laminating Pouches and Film