Shop All PVC Pipes
Professional Plastics
Clear Schedule 80 PVC Pipe, 1.250 Nominal X 10 FT [Each]
Mfr # TPVCCL1.250X10FTSCH80
Zoro # G200899852
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 3.32
- Weight 4
- Length 72
- Material PVC
Product Information
- Brand Professional Plastics
- MFR # TPVCCL1.250X10FTSCH80
- Zoro # G200899852
- Country of Origin Multiple
- Category PVC Pipes
Dimensions
Width | 3.32 |
Length | 72 |
Height | 1.66 |
Details
Color | Clear |
Weight | 4 |
Material | PVC |
Description
Clear PVC Pipes - Harvel ClearTM Rigid PVC piping provides a versatile, cost-effective alternative for many piping applications, particularly those where visual monitoring of processes is critical. The benefits of rigid PVC piping are well recognized: exceptional corrosion resistance; smooth interior walls for unimpeded flow and reduced sediment buildup; non-contaminating for purity applications; fast, reliable solvent-welded connections; good pressure-bearing capability; and ease of handling and installation, to name a few. All of these important benefits are now available in a unique product with optimum clarity. This clarity provides the all-round visibility that specialized applications demand - whether it be clean room applications, sight glass, dual-containment or various other processing applications where continuous monitoring is necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT ELBOW 45 DEG 6""BLK PIPE (6DBK-E45)
- JOHN GUEST Swivel Branch Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI100821S-PK10)
- M&G DURAVENT 4GV24 PIPE VENT (4BV24)
- SYMMONS Shower Valve, Metering, PB, 1/2in. Sweat (4-420)
- PROFESSIONAL PLASTICS Clear Schedule 40 PVC Pipe, 1.000 Nominal X 10 FT [Each] (TPVCCL1.000X10FTSCH40)
- PROFESSIONAL PLASTICS Clear Schedule 40 PVC Pipe, 1.500 Nominal X 10 FT [Each] (TPVCCL1.500X10FTSCH40)
- ZORO SELECT 3/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1883-040)
- GENOVA Tee 2In Dwv (K09825H)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- CHARLOTTE PIPE AND FOUNDRY 34x10' SCH40 PVC Pipe (PVC040070600)
- GENOVA Ko4270H Elbow 4 In 45 Deg Dwv (K04270H)
- Professional Plastics Pipes