Shop All Polycarbonate Tubing
Professional Plastics
Clear Polycarbonate Tube, 3.000 ID X 3.250 OD X 96.000 [Each]
Mfr # TPCCL3.000X3.250X96.000
Zoro # G600931497
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Color Clear
- Material Polycarbonate
- Weight 6
- Width 6.5
Product Information
- Brand Professional Plastics
- MFR # TPCCL3.000X3.250X96.000
- Zoro # G600931497
- Country of Origin Multiple
- Category Polycarbonate Tubing
Dimensions
Length | 96 |
Width | 6.5 |
Height | 3.25 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 6 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 4.6 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Heat Deflection Temp. (264 psi) Deg:F | 275 |
Description
Polycarbonate Tubing - Extruded Polycarbonate Tubes offer the clarity of glass and the impact resistance of metal. Polycarbonate tubes provides extraordinary design and fabrication opportunities. Made from FDA-approved materials, that are UL rated, and provide superior clarity. Polycarbonate provides high tensile strength over wide temperature range, and high impact strength - even at low temperatures. Polycarbonate offers high temperature resistance, Flame-resistance, and is self-extinguishing, Specific formulations are available for tints and colors with performance additives for ultraviolet stabilization, flame retardant (94VO) and radiation resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 6 In, Electro-Zinc Plated (4180600EG)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy (4381037440)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.750 ID X 4.000 OD X 96.000 [Each] (TPCCL3.750X4.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 4.250 ID X 4.500 OD X 96.000 [Each] (TPCCL4.250X4.500X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.000 ID X 1.250 OD X 96.000 [Each] (TPCCL1.000X1.250X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.750 ID X 2.000 OD X 96.000 [Each] (TPCCL1.750X2.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.625 ID X .750 OD X 96.000 [Each] (TPCCL.625X.750X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.250 ID X .375 OD X 96.000 [Each] (TPCCL.250X.375X96.000)
- Professional Plastics Polycarbonate Tubing