Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 24 X 48
Mfr # SPCCL.125PM-24X48
Zoro # G200909391
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.125
- Length 48
- Material Polycarbonate
- Width 24
Product Information
- Brand Professional Plastics
- MFR # SPCCL.125PM-24X48
- Zoro # G200909391
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 48 |
Width | 24 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Dielectric Strength (volts/mil) | 390 |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Max. Recommended Use Temp (Deg:F) | 250 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-5/8" Dia. (1NMW3)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.020", Pk20 (MSD020-20)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft] (STURB.030)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 96.000 [Each] (SMARINITE1.000X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.500 X 48.000 X 96.000 [Each] (SHALNA.500X48.000X96.000-901)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRRD2423.125EP-24X24)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSTARDG.500X54.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- Professional Plastics Plastic Sheets