Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Each
Mfr # SPCCL.250X48.000X96.000PM
Zoro # G700907552
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Weight 53
- Material Polycarbonate
- Height 0.25
- Width 48
- Length 96
Product Information
- Brand Professional Plastics
- MFR # SPCCL.250X48.000X96.000PM
- Zoro # G700907552
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 96 |
Details
Weight | 53 |
Material | Polycarbonate |
Color | Clear |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Max. Recommended Use Temp (Deg:F) | 250 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Dielectric Strength (volts/mil) | 390 |
UL94 Flammability Rating Method: UL 94 | H-B |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874080)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 321 (2HKV8)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-CAC-39)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 16 X 20 (SPLEXICL.187-16X20)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROWH.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACR.125CEF-24X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- Professional Plastics Plastic Sheets