Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Each]
Mfr # SPCCL.220X48.000X96.000FM
Zoro # G600908246
product price: $129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$129.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 46
- Length 96
- Width 48
- Material Polycarbonate
Product Information
- Brand Professional Plastics
- MFR # SPCCL.220X48.000X96.000FM
- Zoro # G600908246
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.22 |
Details
Color | Clear |
Weight | 46 |
Material | Polycarbonate |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Dielectric Strength (volts/mil) | 390 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Max. Recommended Use Temp (Deg:F) | 250 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- ZORO SELECT Black HDPE Plastic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PE-840)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/8 in Thick, Black (CCNES1/8F91325)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- PROFESSIONAL PLASTICS Amber#2422 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [ (SACRAM2422.125X48.000X96.000CP)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each] (SPFANA.500X24.000X24.000)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARWW.375X54.000X96.000)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PCT-126)
- Professional Plastics Plastic Sheets