Shop All Plastic Channels
Professional Plastics
Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X
Mfr # PPCCL6MMX12FTGCPSNAPH-CHANNEL
Zoro # G100930990
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 1.4
Product Information
- Brand Professional Plastics
- MFR # PPCCL6MMX12FTGCPSNAPH-CHANNEL
- Zoro # G100930990
- Country of Origin Multiple
- Category Plastic Channels
Details
Color | Clear |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Polycarbonate Gasket Clip - GCP (Gasket Clip) - First and only in the market. A connection system for polycarbonate profiles with integrated co-extruded gaskets. This profile is designed to connect multiwall polycarbonate sheets with thicknesses between 6 mm to 10 mm. Provides a gasket sealed connection which is manufactured in clear, ice and bronze colors, in lengths of 12 ft. or 24 ft. Two Pieces Snap Together - GCP Cap & GCP Base - See Video for Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-PC-584)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- HHIP MT1 To JT33 Drill Chuck Arbor (3700-0113)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 24 FT (PPCCL.236HCHANNEL6MM-24)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- Professional Plastics Plastic Channels