Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.250 Thick, 12 X 18
Mfr # SPLEXICL.250-12X18
Zoro # G500907066
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 18
- Color Clear
- Weight 53
- Height 0.25
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.250-12X18
- Zoro # G500907066
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 18 |
Height | 0.25 |
Details
Color | Clear |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (40r.25-72)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- ZORO SELECT Buna-N Round Cord, 5 mm D, 10' L, 90A, Black (ZUSA-RC-1417)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.125 X 48.000 X 96.000 [Each] (SSUR8940CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.500 X 48.000 X 96.000 [Each] (SHALNA.500X48.000X96.000-901)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 96.000 [Each] (SCANNA.375X48.000X96.000CE)
- PROFESSIONAL PLASTICS White/Black/White Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEWHBKWH.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each] (SPROEG.250X48.000X96.000)
- ONLINEMETALS Aluminum Aluminum Round Tube 6061 48 L x 144 W x 0.05 Thick (24264)
- Professional Plastics Plastic Sheets