Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 36 X 48
Mfr # SPLEXICL.187-36X48
Zoro # G300907082
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 48
- Color Clear
- Height 0.187
- Weight 40
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-36X48
- Zoro # G300907082
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A (BULK-RS-N60MIL-32)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft (2HJN7)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.250 X 48.000 X 96.000 [Each] (SHALNA.250X48.000X96.000-901)
- PROFESSIONAL PLASTICS Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GDBK23973)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEF-12X12)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 08 X 10 (SPLEXICL.187-08X10)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- Professional Plastics Plastic Sheets