Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 12 X 48
Mfr # SPLEXICL.187-12X48
Zoro # G800906943
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 48
- Color Clear
- Height 0.187
- Weight 40
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-12X48
- Zoro # G800906943
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 48 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 50 Ft (ZUSA-RC-764)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ALLSTAR 0.75 x 72 in. Aluminum Hex Tube (ALL56772)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 (SACRNG.125CEP-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 16 X 20 (SPLEXICL.125-16X20)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- Professional Plastics Plastic Sheets