Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 08 X 10
Mfr # SPLEXICL.187-08X10
Zoro # G800907032
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 10
- Color Clear
- Height 0.187
- Weight 40
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-08X10
- Zoro # G800907032
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 8 |
Length | 10 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 3/4 in W (40S.75-12)
- ONLINEMETALS 0.5625" Aluminum Round Bar 6061-T6511-Extruded (17820)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-UHMW-452)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/32C-100)
- PROFESSIONAL PLASTICS Celazole (PBI) Sheet, 1.000 Thick, 12 X 12 (SCELAZOLE1.000-12X12)
- PROFESSIONAL PLASTICS Bronze#2370 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48 (SACRBZ2370.250CP-24X48)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 Thick, 48 X 96 (SCANNA.375CE-48X96)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.125 X 48.000 X 96.000 [Each] (SACRR45.125X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 16 X 20 (SPLEXICL.125-16X20)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 24 X 48 (SACR.250CEPE-24X48)
- Professional Plastics Plastic Sheets