Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.125 Thick, 18 X 24
Mfr # SPLEXICL.125-18X24
Zoro # G600906778
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 24
- Color Clear
- Height 0.125
- Weight 27
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.125-18X24
- Zoro # G600906778
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 18 |
Length | 24 |
Height | 0.125 |
Details
Color | Clear |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 6 Ft (2HJL4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-94)
- PROFESSIONAL PLASTICS Orange#2119 Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 24 X 4 (SACROR2119.187EP-24X48)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 96.000 [Each] (SMARINITE1.000X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Nylon Sheet - Extruded, 0.187 Thick, 24 X 48 (SNYLNA.187EXT-24X48)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- Professional Plastics Plastic Sheets