Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.125 Thick, 12 X 24
Mfr # SPLEXICL.125-12X24
Zoro # G100906841
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 24
- Color Clear
- Height 0.125
- Weight 27
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.125-12X24
- Zoro # G100906841
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 24 |
Height | 0.125 |
Details
Color | Clear |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.187" T x 12" W x 36" L - Black (33-P006-187)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X1-24)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 96 (SHDPENA.375SR-48X96)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.250 Thick, 48 X 96 (SPCCL.250PM-48X96)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- Professional Plastics Plastic Sheets