Shop All Plastic Rods
Professional Plastics
Clear Plexiglass 72 L, 0.75 W
Mfr # RACRE.750CHRX72.000-40PCS
Zoro # G100908487
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Length 72
- Color Clear
- Width 0.75
- Weight 87
Product Information
- Brand Professional Plastics
- MFR # RACRE.750CHRX72.000-40PCS
- Zoro # G100908487
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 72 |
Width | 0.75 |
Height | 0.75 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 87 |
Description
Acrylic half-round rods are primarliry used on POP Displays for structural & decorative parts.Sold in Full Cases Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7339_12_0)
- GRIP-RITE Grip Rite 20 Ft. X 100 Ft. String Reinforced Poly Film Clear 6 Mil. Plastic Sheeting (620100CSRF)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 12 In (2FJC5)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.5 W (RPAPNA1.500X48.000XXX)
- PROFESSIONAL PLASTICS Fluorosint 12 L, 4 W (RFLS5004.000)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 0.75 W (RTFE.750M)
- PROFESSIONAL PLASTICS Invar 36 Rod, 4.000 Dia [Ft] (RINVAR4.000-36)
- PROFESSIONAL PLASTICS Black PVC 60 L, 1 W (RPVCBK1.000-5)
- ONLINEMETALS Titanium Bar-Round 48 L (4618)
- Professional Plastics Plastic Rods