Shop All Plastic Sheets
Professional Plastics
Clear PETG Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SPETGCL.375X48.000X96.000
Zoro # G800908312
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.375
- Weight 83
- Length 96
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SPETGCL.375X48.000X96.000
- Zoro # G800908312
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Length | 96 |
Width | 48 |
Details
Color | Clear |
Weight | 83 |
Material | PETG |
Heat Deflection Temp. (264 psi) Deg:F | 245 |
Flexural Strength (psi @ 73 Deg: F) | 10000 |
Max. Recommended Use Temp (Deg:F) | 140 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.1 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 110 |
Dielectric Strength (volts/mil) | 18000 |
Specific Gravity (73 Deg: g/cm3) | 1.27 |
Description
PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4783_24_0)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 4" W x 10ft. L (BULK-RS-BHS70-430)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.375 X 48.000 X 96.000 [Each] (SPCM15CL.375X48.000X96.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24 (SNYLMD.500CASTQ-12X24)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Sheet - Blue, 4.000 X 24.000 X 48.000 [Each] (SNYLMC901BL4.000X24.000X48CST)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- Professional Plastics Plastic Sheets