Shop All Plastic Sheets
Professional Plastics
Clear P-95 Cast Acrylic Sheet, 0.220 X 48.000 X 96.000 [Each]
Mfr # SACRP95CL.220X48.000X96.000C
Zoro # G100909750
product price: $237.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Color Clear
- Width 48
- Material Acrylic
- Height 0.22
- Weight 69
Product Information
- Brand Professional Plastics
- MFR # SACRP95CL.220X48.000X96.000C
- Zoro # G100909750
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.22 |
Length | 96 |
Details
Color | Clear |
Material | Acrylic |
Weight | 69 |
Description
Acrylite® GP P95 (aka Acrylic P95) is patterned on one side of the sheet. This added texture provides decorative effects and diffuses annoying surface reflections. The matte finish is available on one side only. Professional Plastics preferred brand is Acrylite® P95. ACRYLITE GP P-95 sheet offers transparent clarity when in direct contact with objects. Ideal for signs and displays, its one-sided matte finish reduces reflected light. This cell cast sheet comes in colorless, translucent, and custom colors. This products is also available in "Black/White" Acrylite GP P-95 which appears dark by day and, with a little backlighting, it glows white at night. This GP P-95 is manufactured from a special pigment formulation that yields 10-19% light transmittance when backlit, but appears dark and opaque without backlighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 6 ft. L. (T63S1X.065-72)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 30A (BULK-RS-S30-26)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 3 Ft L (60R.375-36)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874060)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 48 X 96 (SACR.062CEF-48X96)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex T P3 Sheet, 0.028 X 48.000 X 96.000 [Each] (SKYDT.028X48X96WHT62000P3)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 12 (SPLEXICL.250-12X12)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- Professional Plastics Plastic Sheets