Shop All Plastic Sheets
Professional Plastics
Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac
Mfr # SPCOPCL.250X48.000X96.000
Zoro # G000913178
product price: $318.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Material Polycarbonate
- Width 48
- Height 0.25
Product Information
- Brand Professional Plastics
- MFR # SPCOPCL.250X48.000X96.000
- Zoro # G000913178
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Tuffak® OP (formerly Makrolon® OP) polycarbonate sheet is a clear, polished surface, UV stabilized sheet for use in premium visual applications. Offering high performance coupled with excellent optical clarity, Tuffak® OP (Makrolon® OP) polycarbonate sheet meets or exceeds the physical properties of any product in its class. APPLICATIONS: Tuffak® OP (Makrolon® OP) polycarbonate sheet is manufactured to stringent visual specifications. Typical applications include aftermarket automotive parts, military vehicle glazing, snowmobile & motorcycle windshields, laminated security glazing, and other demanding applications requiring low distortion with optimal visual quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8801-M)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.254mm (316-010-6-50)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.187in, Grn (SFR4ANA.187X36.000X48.000)
- PROFESSIONAL PLASTICS Red Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPERD.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SPCCL.250X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.093 X 48.000 X 96.000 [Ea (SPCCL.093X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 48 X 96 (SPLEXICL.187-48X96)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDCBNA.250X48.000X96.000)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-PTFE-674)
- Professional Plastics Plastic Sheets