Shop All Plastic Sheets
Professional Plastics
Clear GP Polycarbonate Polycarbonate Sheet, 0.25 Thick, 48 X 48
Mfr # SPCCL.250LEX9034-48X48
Zoro # G800907803
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Lexan
- Weight 53
- Height 0.25
- Specific Gravity (73 Deg: g/cm3) 1.2
Product Information
- Brand Professional Plastics
- MFR # SPCCL.250LEX9034-48X48
- Zoro # G800907803
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 48 |
Height | 0.25 |
Details
Color | Clear |
Material | Lexan |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
LEXANTM sheet (type LEXAN 9034 standard): In thicknesses of .125", LexanTM 9034 sheet will transmit 86% of the light. LEXANTM Sheet is UV stabilized, has a heat deflection temperature of 270° F at 264 PSI, and has a smoke density rating less than 75. LEXAN® 9034 is engineered for window glazing as well as for sign applications. In addition to colorless (clear), LexanTM 9034 is available in solar gray and bronze in thicknesses from .080" to .500". Supplier of LEXANTM 9034 uncoated polycarbonate sheet which is the standard grade of LEXANTM sheet for general purpose applications. High-impact LEXANTM 9034 can be used for economical protection against breakage or intrusion. A better insulator than glass, Lexan sheet contributes to lower energy costs. Lexan sheet boasts an impact strength 250 times greater than that of glass and 30 times greater than acrylic. This strength and flexibility has made Lexan sheet an indispensable material for a wide variety of applications. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/32", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Green 1/2" stack 125stacks/2000pc/box (MS01)
- ZORO SELECT FDA Neoprene Rubber Sheet w Adhesive, 60A, 1/4"T x 12"W x 12"L (BULK-RS-N60FDA-54)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.060" Thick (BULK-PS-PC-575)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7573)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.000 Thick, 48 X 96 (SHDPENA1.000-48X96)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-12in/Length-100ft/Height-.005 (STFE.005X12.000X100FTV)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- Professional Plastics Plastic Sheets