Shop All Plastic Sheets
Professional Plastics
Clear GP Polycarbonate Polycarbonate Sheet, 0.062 Thick, 48 X 48
Mfr # SPCCL.062GP Polycarbonate-48X48
Zoro # G300907983
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Weight 13
- Height 0.062
- Length 48
- Material Lexan
Product Information
- Brand Professional Plastics
- MFR # SPCCL.062GP Polycarbonate-48X48
- Zoro # G300907983
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Width | 48 |
Length | 48 |
Details
Description
LEXANTM sheet (type LEXAN 9034 standard): In thicknesses of .125", LexanTM 9034 sheet will transmit 86% of the light. LEXANTM Sheet is UV stabilized, has a heat deflection temperature of 270° F at 264 PSI, and has a smoke density rating less than 75. LEXAN® 9034 is engineered for window glazing as well as for sign applications. In addition to colorless (clear), LexanTM 9034 is available in solar gray and bronze in thicknesses from .080" to .500". Supplier of LEXANTM 9034 uncoated polycarbonate sheet which is the standard grade of LEXANTM sheet for general purpose applications. High-impact LEXANTM 9034 can be used for economical protection against breakage or intrusion. A better insulator than glass, Lexan sheet contributes to lower energy costs. Lexan sheet boasts an impact strength 250 times greater than that of glass and 30 times greater than acrylic. This strength and flexibility has made Lexan sheet an indispensable material for a wide variety of applications. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb (1362-10)
- POLY-AMERICA Black 32.7 L x 7.75 W x (PF0410B)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-AC-160)
- ZORO SELECT SS Angle Equal 316, 7 ft Overall L (2156_84_0)
- PROFESSIONAL PLASTICS Clear Polycarbonate Mirror Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCMICL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.002 X 12.000 X 100 FT [Each] (SKAPT.002X12.000X100FTHN)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 Thick, 48 X 96 (SCANNA.375CE-48X96)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [Each (SPCCL.125X48.000X96.000PM)
- PROFESSIONAL PLASTICS 5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each] (SPVCEL.197X48.000X96.000WH)
- FILM-GARD Film-Gard 625947 Filmgard Polyethylene 4 Mil Sheeting Black - 20 x 50 ft. (55229)
- Professional Plastics Plastic Sheets