Shop All Plastic Sheets
Professional Plastics
Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each]
Mfr # SVINCL.010X24.000X53.000GG
Zoro # G700914499
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 1
- Height 4.083
- Length 24
- Width 4.083
Product Information
- Brand Professional Plastics
- MFR # SVINCL.010X24.000X53.000GG
- Zoro # G700914499
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 4.083 |
Length | 24 |
Width | 4.083 |
Details
Color | Clear |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Professional Plastics offers high quality Rigid and Flexible PVC Vinyl Films in both clear and colors. These materials are commonly used in stationery, office products, media storage and packaging applications. These PVC Vinyl Films offer excellent clarity, printability, and formability. A variety of colors, and finishes are available in gauges from .003" to .125". Rigid Vinyl Films (Rigid PVC Films) are available in the following types: .005" - .030" Clear Roller Polished .010" - .030" Gloss White Opaque .010" - .030" Matte White Opaque .010" - .125" Planished: P/P (Polished/Polished), P/M (Polished/Matte), M/M (Matte/Matte) Clear, Opaque, Transluscent & Transparent Colors Flexible Vinyl Films (Flexible PVC Films) are available in the following types: .004" - .040" All Types Note: Items Sold on this page might be in Limited Supply - You will be contacted if we are unable to complete your order as placed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 2In. X 1/8In. BAR (6 FT M-568)
- MIDWEST FASTENER 5/16" x 3/4" x 1/16" Neoprene Rubber Washers 50PK (64324)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.002 X 12.000 X 100 FT [Each] (SKAPT.002X12.000X100FTHN)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac (SPCBRCL.750X48.000X96.000)
- PROFESSIONAL PLASTICS Green Cutting Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDCBGN.500X48.000X96.000)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- Professional Plastics Plastic Sheets