Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12
Mfr # SACR.375CEP-12X12
Zoro # G800908145
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Height 0.375
- Weight 78
- Length 12
Product Information
- Brand Professional Plastics
- MFR # SACR.375CEP-12X12
- Zoro # G800908145
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Length | 12 |
Width | 12 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 78 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Dielectric Strength (volts/mil) | 400 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-7)
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0150In, PK10 (16885)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.003 X 48.000 Inch X 200 FT [Each] (SMYLDCL.003X48.000X200FT)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASF.750X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Endlighten XL Acrylic Sheet, 0.236 X 49.000 X 97.000 [Each] (SACRENDXL.236X49.000X97.000CEF)
- PROFESSIONAL PLASTICS Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each] (SPEEKGL30NA1.250X24.000X48.000)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (3HML4)
- Professional Plastics Plastic Sheets