Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.375 Thick, 12 X 12
Mfr # SACR.375CEF-12X12
Zoro # G300908782
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12
- Material Plexiglass
- Height 0.375
- Weight 78
Product Information
- Brand Professional Plastics
- MFR # SACR.375CEF-12X12
- Zoro # G300908782
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Height | 0.375 |
Length | 12 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 78 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Max. Recommended Use Temp (Deg:F) | 200 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_48_0)
- ZORO SELECT Weatherstrip, D, Black, Length 200 Ft.. (29520206)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872460)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 Thick, 48 X 96 (SPVCEL.472WH-48X96)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSF.375X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.005 X 12.000 Inch X 100 FT [Each] (SMYLDCL.005X12.000X100FT)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 48.000 Inch X 100 FT [Each] (SMYLDCL.014X48.000X100FT)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.500 X 48.000 X 96.000 [Each] (SACRP95CL.500X48.000X96.000C)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-CAC-438)
- Professional Plastics Plastic Sheets