Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48
Mfr # SACR.250CEF-24X48
Zoro # G800908992
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Weight 52
- Length 48
- Width 24
Product Information
- Brand Professional Plastics
- MFR # SACR.250CEF-24X48
- Zoro # G800908992
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 24 |
Height | 0.25 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 52 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Max. Recommended Use Temp (Deg:F) | 200 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Vinyl, 1/4 In Th, 36 Inx10 Ft (BULK-RS-PVC70-41)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 2 ft L (PS-UHMW-ESD-96)
- ZORO SELECT Felt Sheets (BULK-FS-F7-3)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/16 in Dia. (BULK-PR-PTFE-60)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS 6MM White Celtec Exp PVC Sheet (S), 0.236 X 48.000 X 96.000 [Each] (SPVCEL.236X48.000X96.000WHV)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.187 Thick, 24 X 24 (SACR.187CEPE-24X24)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 2" W x 1/8" Thick (BULK-PS-ACB-168)
- Professional Plastics Plastic Sheets