Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12
Mfr # SACR.187CEF-12X12
Zoro # G900908861
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12
- Material Plexiglass
- Length 12
- Weight 39
Product Information
- Brand Professional Plastics
- MFR # SACR.187CEF-12X12
- Zoro # G900908861
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 12 |
Height | 0.187 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 39 |
Dielectric Strength (volts/mil) | 400 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Max. Recommended Use Temp (Deg:F) | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT Green Cast Nylon Sheet Stock 12" L x 12" W x 0.250" Thick (1ERH1)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22600)
- PROFESSIONAL PLASTICS Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 48 X 96 (SACRMI2.125CEF-48X96)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.192 (5MM) X 52.000 X 92.000 [Each] (SDPOL5MMX52.000X92.000BK)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 X 48.000 X 96.000 [Each] (SPVCEL.472X48.000X96.000WH)
- BERRY PLASTICS Berry Plastics 626033 6 mil 10 x 100 ft. Film Polyethylene Sheeting - Clear (53487)
- Professional Plastics Plastic Sheets