Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12
Mfr # SACR.062CEF-12X12
Zoro # G600908772
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 13
- Height 0.062
- Width 12
- Material Plexiglass
Product Information
- Brand Professional Plastics
- MFR # SACR.062CEF-12X12
- Zoro # G600908772
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Width | 12 |
Length | 12 |
Details
Color | Clear |
Weight | 13 |
Material | Plexiglass |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLL1)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Satin Nickel Aluminum Elliptical Sheet Metal (57010)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-90)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000V)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 48 X 96 (SPLEXICL.187-48X96)
- Professional Plastics Plastic Sheets