Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylite GP Paper-Masked Sheet (E), 0.500 Thick, 48 X 48
Mfr # SACR.500CCPE-48X48
Zoro # G100908555
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plexiglass
- Length 48
- Color Clear
- Weight 114
- Height 0.5
Product Information
- Brand Professional Plastics
- MFR # SACR.500CCPE-48X48
- Zoro # G100908555
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 48 |
Height | 0.5 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 114 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Acrylite® GP acrylic sheet is cell-cast sheet made to exacting standards, offering excellent optical characteristics, light stability and low internal stress levels for consistent performance. ACRYLITE GP sheet is available in a wide range of standard sizes and thicknesses at low minimum order quantities. With Acrylite GP sheet, Evonik can match any custom color providing designers with unlimited options to achieve distinctive and dramatic effects, especially when combined with creative lighting strategies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-227)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-77)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRYW2037.125CP-24X48)
- PROFESSIONAL PLASTICS Natural Ryton PPS Film (C), 0.003 X 24.000 X 48.000 [Each] (SPPSNA.003X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEP-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 24 (SPLEXICL.187-12X24)
- PROFESSIONAL PLASTICS White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each] (SCPVC.500X48.000X96.000WFM)
- Professional Plastics Plastic Sheets