Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SACR.375X48.000X96.000CCP
Zoro # G200908066
product price: $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 78
- Length 96
- Material Plexiglass
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SACR.375X48.000X96.000CCP
- Zoro # G200908066
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.375 |
Details
Color | Clear |
Weight | 78 |
Material | Plexiglass |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Max. Recommended Use Temp (Deg:F) | 200 |
Dielectric Strength (volts/mil) | 400 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1-1/8" Dia. (6RFW9)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-29)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/4" Thick x 3ft Width x 20ft Length (20-103)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Thx18 In W, 50 Ft (4UGJ2)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 48.000 X 96.000 [Each] (SLUMI.750X48X96BRZGLMTMESH)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.500 X 24.000 X 24.000 [Each] (SMARINITE1.500X24.000X24.000)
- PROFESSIONAL PLASTICS Cogetherm M Sheet, 0.625 X 40.000 X 48.000 [Each] (SCOGM.625X40.000X48.000)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 0.187 Thick, 24 X 24 (SREX.187-1422-24X24)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.062 Thick, 48 X 96 (SPCCL.062RM-48X96)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- Professional Plastics Plastic Sheets