Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Paper-Masked Sheet, 0.220 X 48.000 X 96.000 [Each]
Mfr # SACR.220X48.000X96.000CCP
Zoro # G300907723
product price: $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Height 0.22
- Weight 46
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SACR.220X48.000X96.000CCP
- Zoro # G300907723
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.22 |
Width | 48 |
Details
Color | Clear |
Weight | 46 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
FDA Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar, SS, 24" Overall L (19342_24_0)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 2" Dia. (BULK-PR-UHMW-103)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 10 ft., 70A (BULK-RS-PVC70-28)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 48.000 X 96.000 [Each] (SLUMI.750X48X96BRZGLMTMESH)
- PROFESSIONAL PLASTICS Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each] (SVINCL.040X48.000X120FT)
- PROFESSIONAL PLASTICS Natural Sanatec Cutting Board Sheet (S), 0.375 Thick, 48 X 96 (SHDCBNA.375V-48X96)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 3.000 X 24.000X 60.000 [Each] (SMODELPLANK3.000X24X60MP1065)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.250 X 48.000 (SPCAR2CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex 100 P1, 0.060 X 48.000 X 96.000 [Each] (SKYD100.060X48X96GRY52001P1)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 6 Mil, Clear 100 ft. L x 20 ft. W x (CF620C)
- Professional Plastics Plastic Sheets