Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 48
Mfr # SACR.125CCP-12X48
Zoro # G800909791
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 48
- Height 0.125
- Width 12
- Weight 26
Product Information
- Brand Professional Plastics
- MFR # SACR.125CCP-12X48
- Zoro # G800909791
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.125 |
Width | 12 |
Details
Color | Clear |
Weight | 26 |
Material | Plexiglass |
FDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Dielectric Strength (volts/mil) | 400 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N60-203)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-4)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEP-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 96 (SHDPENA.375SR-48X96)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.750 X 48.000 X 96.000 [Each] (SHDPEBK.750X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 12 FT X 100 FT [Eac (SPE.006X12FTX100FT)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125188R313S-48X32)
- Professional Plastics Plastic Sheets