Shop All Plastic Sheets
Professional Plastics
Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac
Mfr # SPCBRCL.750X48.000X96.000
Zoro # G800913781
product price: $4,665.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,665.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 183
- Length 96
- Width 48
- Material Hygard
Product Information
- Brand Professional Plastics
- MFR # SPCBRCL.750X48.000X96.000
- Zoro # G800913781
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.75 |
Details
Color | Clear |
Weight | 183 |
Material | Hygard |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Hygard® BR laminates offer unsurpassed performance versus competitive glass and glass clad polycarbonate products. With its unique multilayer construction, Makrolon Hygard BR can withstand both physical attack and gunfire from high powered hand guns. This "None Tougher" laminate line offers multiple levels of protection ranging from certified containment glazing to Level 3 bullet-resistant material. Hygard® BR laminates will not "spider web" or spall. This allows for complete vision, which can be critical for appropriate response in the event of an attack. Designed for security installations such as detention and correctional centers, government facilities, and banks, Hygard® BR is being used increasingly for employee protection in 24-hour gas stations and convenience stores as well as other cash transaction areas. Hygard® Ballistic Glazing Grades: Hygard® BR750 ballistic grade sheet is a 0.750", 3-ply polycarbonate and acrylic laminate that meets the UL 752 Level 1 rating for 9 mm ballistic attack. Hygard® BR1000 ballistic grade sheet is a 1.000", 4-ply polycarbonate laminate that meets the UL 752 Level 2 rating for .357 Magnum ballistic attack and HP White TP 0500 Level lV. Hygard® BR1250 ballistic grade sheet is a 1.250", 4-ply polycarbonate laminate that meets UL 752 Level 3 rating for .44 Magnum ballistic attack, HP White TP 0500 Level lV, and ASTM F 1233 Class 5. Hygard® MS1250 ballistic grade sheet is a 1.250", 4-ply acrylic and polycarbonate laminate that meets UL 752 Level 6 rating for high speed multi-shot 9 mm (Uzi) ballistic attack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT Slotted Shim 4 x 4" x 0.025", Pk20 (36D752)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 18 (SPLEXICL.250-12X18)
- PROFESSIONAL PLASTICS Black Formex GK-60 Flame-Retardant PP Sheet, 0.062 X 24.000 X 48.000 (SPROFRBK.062X24.000X48.000GK60)
- PROFESSIONAL PLASTICS White 2LB Polyethylene Foam Sheet, 0.062 X 48.000 X 72.000 [Each] (SFOAMPEWH.062X48.000X72.0002LB)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEP-12X12)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick (G15-2F-12X50)
- Professional Plastics Plastic Sheets