Shop All Plastic Sheets
Professional Plastics
Clear AC-300 ESD Acrylic Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SAC300.125X48.000X96.000CEF
Zoro # G300909185
product price: $638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 27
- Height 0.125
- Width 48
- Material ESd Plexiglass
Product Information
- Brand Professional Plastics
- MFR # SAC300.125X48.000X96.000CEF
- Zoro # G300909185
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Weight | 27 |
Material | ESd Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
AC-300TM Acrylic is a plastic sheet product that controls static electricity in many applications, including windows, doors, machine covers and enclosures, and fabricated desiccators and cabinets. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-300TM static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-300 Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties, chemical resistance, surface hardness and mar resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ZORO SELECT clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3/4 in, 6 ft L. (18014_72_0)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- PROFESSIONAL PLASTICS Amber#2422 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [ (SACRAM2422.125X48.000X96.000CP)
- PROFESSIONAL PLASTICS Red#2283 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SACRRD2283.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS 19MM White Celtec Exp PVC Sheet (S), 0.748 X 48.000 X 96.000 [Each] (SPVCEL.748X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 48 X 96 (SPLEXICL.187-48X96)
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 0.125" Thick (G15-TRB-.125-2X3)
- Professional Plastics Plastic Sheets