Shop All Sneeze Guards
Professional Plastics
Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each]
Mfr # FABCUBEEXTENDBLACK
Zoro # G600931299
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 2
- Weight 1
- Length 2
Product Information
- Brand Professional Plastics
- MFR # FABCUBEEXTENDBLACK
- Zoro # G600931299
- Country of Origin Multiple
- Category Sneeze Guards
Dimensions
Height | 2 |
Width | 2 |
Length | 2 |
Details
Color | Black |
Weight | 1 |
Description
Cube-ExtendTM Cubical Height Extender - a new office furniture solution that allows you to make your existing cubical walls up to 24" Taller with Cube-Extend Acrylic Panels & Cube-Extend Clamping Mounts. As we transition back to the office, a top priority for businesses is to provide social distancing barriers and furniture solutions that make their staff feel safe and comfortable coming back to work. Cube-ExtendTM Cubical Height Extender offers maximum office employee protection from the spread of airborne virus droplets. Cube-ExtendTM Clamp-On Protective Barriers are hassle-free panel extenders that are used to add height to your existing cubicle walls without the need for expensive add-ons from your cubicle or workstation manufacturer. These panels may offer additional protection from the spread of airbone particles in the office. Using only a screwdriver, you can install CUBE-EXTEND Adjustable Clamps and barrier in minutes! Acrylic Panels & Clamping Mounts are each Sold Separately - Use Price Calculator Above for Each Item
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Assembly., Board Hs Manuel Slicers (00-915267-00004)
- EMBASA 27 oz. Emb Diced Green Chiles, PK12 (07883)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- HOBART Gas Safety Valve 3/8" Tube 3.03/3.3V (15109-N)
- PROFESSIONAL PLASTICS Foldable Sneeze Guard For Car (K), Car Partition - Clear Vinyl [Each] (CAR-PARTITION-CLEAR-KSK)
- PROFESSIONAL PLASTICS Auto Sneeze Guard For Suv (K), Suv Car Partition - Clear Vinyl [Each] (SUV-PARTITION-CLEAR-KSK)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- OFFICESOURCE SafeGuard Barrier Collection Clear Acrylic and Laminate Two Tier Shield with Foot (LHI6153LCL)
- ROSSETO SERVING SOLUTIONS Avant Guarde 46x20 Semi-Clear Polycarbonate Booth/Table Divider, 1 EA (RD004)
- INTERION BY GLOBAL INDUSTRIAL 48W x 24H Freestanding Clear Desk Divider (695844)
- OFFICESOURCE SafeGuard Barrier Collection Tri-Fold Screen w/Window and Clear Side Panels - 20" x 24" Window (APCB2024CS)
- Professional Plastics Sneeze Guards