Shop All Nylon Tubing
Professional Plastics
Cast MC901 Nylon Tube - Blue, 7.000 ID X 9.000 OD X 26.000 [Each]
Mfr # TNYLMC901BL7.000X9.000X26.000
Zoro # G200918652
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Width 9
- Color Blue
- Length 26
- Material Nylon
Product Information
- Brand Professional Plastics
- MFR # TNYLMC901BL7.000X9.000X26.000
- Zoro # G200918652
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 9 |
Width | 9 |
Length | 26 |
Details
Color | Blue |
Material | Nylon |
Weight | 29 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.5 |
Max. Recommended Use Temp (Deg:F) | 260 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 500 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Soap Dish W/Drain Holes (9015-000000)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 18" Straight Grab Bar, Stainless Steel - 1-1/4"Dia, Oil Rub Bronze - BAR-SB18-TW-125-OB (BAR-SB18-TW-125-OB)
- STERLING Finesse 1/4 Pivot Door, 67X34-1/2 (5690-34N-G05)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (ACF200)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- Professional Plastics Nylon Tubing