Shop All Nylon Tubing
Professional Plastics
Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each]
Mfr # TNYLMC901BL5.000X7.000X26.000
Zoro # G700918664
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- Width 7
- Weight 22
- Length 26
Product Information
- Brand Professional Plastics
- MFR # TNYLMC901BL5.000X7.000X26.000
- Zoro # G700918664
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 7 |
Length | 26 |
Height | 7 |
Details
Material | Nylon |
Color | Blue |
Weight | 22 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Max. Recommended Use Temp (Deg:F) | 260 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.5 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 500 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- LEGEND VALVE 1-1/2" X 10" 304 SS NIPPLE (304-154)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 17 13)
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4032-400)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- Professional Plastics Tubing