Shop All Plastic Sheets
Professional Plastics
Bronze#5109 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SPCBZ5109.250X48.000X96.000
Zoro # G300909604
product price: $325.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Color Bronze
- Width 48
- Length 96
- Weight 53
- Material Polycarbonate
Product Information
- Brand Professional Plastics
- MFR # SPCBZ5109.250X48.000X96.000
- Zoro # G300909604
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Color | Bronze |
Weight | 53 |
Material | Polycarbonate |
Max. Recommended Use Temp (Deg:F) | 250 |
Dielectric Strength (volts/mil) | 390 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Black (21243)
- GRIP-RITE L-STPL 18GA 1/4X1-1/4""5M (GRL15)
- ZORO SELECT Aluminum Plate 7075, 4 ft Overall L (10435_24_48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.177" Thick (1UNV5)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 24 X 48 (SPCCL.125PM-24X48)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 59.000 X 120.000 [Each] (SLUMI.750X59X120BRZGLMTMESH)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 48 X 96 (SGPO3.2500-48X96)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.250" Thick (500861-1)
- Professional Plastics Plastic Sheets